Spesifikasi
| Cable Thickness (mm) | 2.5 |
|---|---|
| Connector Shape | USB Type-A Male - USB Mini-B Male |
| Conversion Type | Male-male |
| Interface | USB 2.0/1.1 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Shielding | Double shield |
| Suitable Models | Computers that support the USB 2.0 standard and peripheral devices such as digital cameras and PSP(R) that have a USB Mini-B interface |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 2.0 cable (A to miniB) for connecting a PC to a digital camera or PSP
Uses an easy-to-handle ultra-thin cable and small connector
Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
*"PSP" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation 4" and "PSP(R) PlayStation Portable" are products of the same company.
Uses an easy-to-handle ultra-thin cable and small connector
Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
*"PSP" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation 4" and "PSP(R) PlayStation Portable" are products of the same company.
Warning
*"PSP" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation 4" and "PSP(R) PlayStation Portable" are products of the same company.Feature
USB 2.0 cable (A to miniB) for connecting a PC to a digital camera or PSPUses an easy-to-handle ultra-thin cable and small connector
Supports high-speed transmission of 480Mbps. Twisted pair structure. Lead-free solder used.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Slim%20type/mvP113664823-1.jpg)
