Spesifikasi
| Cable Length (m) | 0.5 |
|---|---|
| Color | White |
| Transfer Speed (Mbps) | 480Mbps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable data transfer speed up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Feature
Uses a USB Type-C connector that can be inserted either upside down or upside down
USB Type-A to Type-C cable data transfer speed up to 480Mbps (theoretical value/USB 2.0)
Supports video transfer
OTG compatible - Data can be exchanged between USB-compatible devices without a PC
Ulasan Produk
Tidak ada ulasan



















































































































































%200_5m%20White/hzP113664647-1.jpg)
