Buffalo USB 2.0 cable (A to B) with ferrite core

Sebelum PPN:
Rp139.900 - Rp219.900
Spesifikasi
ColorIvory
Connector ShapeUSB Type-A male - USB Type-B male
Conversion TypeMale-male
Ferrite CoreCorrespondence
InterfaceUSB 2.0/1.1
Maximum Current (A)0.5
Maximum Voltage (V)5
ShieldingDouble shield (with ferrite core)
Suitable ModelsComputers, printers, hard disks, etc. with USB Type-A
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 2.0 compatible USB cable (A to B type)
With ferrite core
Supports high-speed transmission of 480Mbps
Feature
USB 2.0 compatible USB cable (A to B type)
With ferrite core
Supports high-speed transmission of 480Mbps

Ulasan Produk

Tidak ada ulasan