Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Transfer Speed (Mbps) | 480Mbps |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 2.0 compatible USB cable (A to B type)
Supports high-speed transmission of 480Mbps
Feature
USB 2.0 compatible USB cable (A to B type)
Supports high-speed transmission of 480Mbps
Ulasan Produk
Tidak ada ulasan



















































































































































%201m%20Black%20Skeleton/gpP113664601-1.jpg)
