Buffalo USB 2.0 cable (A to B)

Sebelum PPN:
Rp80.900 - Rp229.900
Spesifikasi
Cable Thickness (mm)4.5
Connector ShapeUSB Type-A male - USB Type-B male
Conversion TypeMale-male
InterfaceUSB 2.0/1.1
Maximum Current (A)0.5
Maximum Voltage (V)5
ShieldingDouble shield
Suitable ModelsComputers with USB Type-A, printers with USB Type-B, hard disks, etc.
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 2.0 compatible USB cable (A to B type)
Supports high-speed transmission of 480Mbps
Feature
USB 2.0 compatible USB cable (A to B type)
Supports high-speed transmission of 480Mbps

Ulasan Produk

Tidak ada ulasan