Buffalo USB 2.0 Bus-Powered USB Hub 4-Port

Sebelum PPN:
Rp369.900 - Rp389.900
Spesifikasi
Cable Length (cm)Approximately 10 (excluding connector part)
Conform toChrome OS
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Data Packet RateUSB2.0: Maximum 480Mbps (standard value), USB1.1: Maximum 12Mbps (standard value)
Interface-DownstreamUSB 2.0,USB 1.1
Interface-UpstreamUSB 2.0,USB 1.1
Mass (g)About 35
Number of Ports4 ports
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 10% -85% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)98 x 17 x 22 (excluding protrusions)
Power Supply MethodBus power
Supply Current (mA)Total of 4 ports: Within 440 (* Depends on the supply current of the connected PC)
Supported OSOS X 10.9 or later, Windows 10, Windows 7, Windows 8.1
USB Port Number4
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use and affordable USB hub with simple functions Focused on front 3 ports + side 1 port side port structure Bus-powered type that does not require a power supply, so no AC adapter is required
The USB cable is directly attached to the main unit, so there is no need to worry about losing it and it is convenient to carry.
Feature
Easy-to-use and affordable USB hub with simple functions Focused on front 3 ports + side 1 port side port structure Bus-powered type that does not require a power supply, so no AC adapter is required
The USB cable is directly attached to the main unit, so there is no need to worry about losing it and it is convenient to carry.

Ulasan Produk

Tidak ada ulasan