Buffalo USB 2.0 Both are USB memory

Sebelum PPN:
Rp229.900 - Rp399.900
Spesifikasi
Cap TypeCap type
Included AccessoriesInstruction manual
InterfaceUSB 2.0
Mass (g)About 10
Operating EnvironmentTemperature: 0-40°C Humidity: 20-80%
Outer dimensions, Width W x Height H x Depth D (mm)20x9x55
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Suitable PCWindows PCs and Macs equipped with a USB port (Type-A)
Supported OSWindows 10/8.1/7: Main unit: USB 2.0 connection, Bundled software (download): SecureLock Mobile2, Disk Formatter2 Windows RT8.1: Main unit: USB 2.0 connection Mac 10.10 or later: Main unit: USB 2.0 connection
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Secure and easy encryption "SecureLock Mobile2" that can be inserted without worrying about the orientation of the USB connector. Simple design compatible software that is ideal for carrying around and can be used with AV equipment, car navigation systems, etc.
Feature
Secure and easy encryption "SecureLock Mobile2" that can be inserted without worrying about the orientation of the USB connector. Simple design compatible software that is ideal for carrying around and can be used with AV equipment, car navigation systems, etc.

Ulasan Produk

Tidak ada ulasan