Buffalo USB 2.0 Atomic B Rubber Bush Slim Cable 2.0m Black

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Thickness (mm)2.8
ColorBlack
Conversion TypeMale-male
InterfaceUSB 2.0/1.1
Length (m)2
Mass (g)34
Maximum Current (A)1.8
Maximum Voltage (V)5
Operating EnvironmentTemperature 5-40 °C, humidity 10-80% (no condensation)
Rated Current (A)Up to 2.4
Set ContentsBody
ShieldingDouble shield
Suitable ModelsDevices with USB Type-A ports and USB Micro-B ports
Terminal ShapeUSB Micro-B (male) - USB Type-A (male)
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible USB 2.0 cable (Type-AtonicroB) that is resistant to breakage
Feature
Flexible USB 2.0 cable (Type-AtonicroB) that is resistant to breakage

Ulasan Produk

Tidak ada ulasan