StarTech.com USB 2.0 active extension cable 5m Type-A (male / female)
#Grup produk P113664346
Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Female Mounting | USB Type-A [4 pin] |
| Input Current (A) | 0.35 |
| Input Voltage (V) | 100 - 240(AC) |
| Male Mounting | USB Type-A [4 pin] |
| Mass (g) | 206 |
| Output Current (A) | 1 |
| Output voltage (V) | 5(DC) |
| Plug | Nickel plating |
| Plug Type | H |
| Power Consumption (W) | 5 |
| Power Supply | Included AC adapter |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully shielded for error-free connection Plug-and-play installation that does not require a driver
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Extend USB peripherals beyond the USB 2.0 extension limit (5m) Connect up to 4 cables in a daisy chain for even longer USB extensions
* Up to 4 cables can be connected in cascade to further extend the connection distance.
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Extend USB peripherals beyond the USB 2.0 extension limit (5m) Connect up to 4 cables in a daisy chain for even longer USB extensions
* Up to 4 cables can be connected in cascade to further extend the connection distance.
Warning
* Up to 4 cables can be connected in cascade to further extend the connection distance.Feature
Fully shielded for error-free connection Plug-and-play installation that does not require a driverUSB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Use
Extend USB peripherals beyond the USB 2.0 extension limit (5m) Connect up to 4 cables in a daisy chain for even longer USB extensionsUlasan Produk
Tidak ada ulasan



















































































































































/9mP113664346-1.jpg)
