StarTech.com USB 2.0 active extension cable 25m Type-A (male / female)
#Grup produk P113664300
Spesifikasi
| Cable Length (m) | 25 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Female Mounting | USB Type-A [4 pin] |
| Input Current (A) | 0.35 |
| Input Voltage (V) | 100 - 240(AC) |
| Male Mounting | USB Type-A [4 pin] |
| Mass (g) | 995 |
| Output Current (A) | 1 |
| Output voltage (V) | 5(DC) |
| Plug | Nickel plating |
| Plug Type | H |
| Power Consumption (W) | 5 |
| Power Supply | Included AC adapter |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Fully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
* Up to 2 cables can be connected in cascade to further extend the connection distance.
Fully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
* Up to 2 cables can be connected in cascade to further extend the connection distance.
Warning
* Up to 2 cables can be connected in cascade to further extend the connection distance.Feature
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connectionFully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
Ulasan Produk
Tidak ada ulasan



















































































































































/8cP113664300-1.jpg)
