StarTech.com USB 2.0 active extension cable 20m Type-A (male / female)
#Grup produk P113664285
Spesifikasi
| Cable Length (m) | 20 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-A [4 pin] |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Input Current (A) | 0.35 |
| Input Voltage (V) | 100 - 240(AC) |
| Mass (g) | 866 |
| Operating Temperature (°C) | 0~70 |
| Output Current (A) | 1 |
| Output voltage (V) | 5(DC) |
| Plug | Nickel plating |
| Plug Type | H |
| Power Consumption (W) | 5 |
| Power Supply | Included AC adapter |
| Set Contents | 20m USB 2.0 Active extension cable (male / female), universal AC adapter, plug adapter for Japan / North America, UK, Europe, Australia |
| Storage Temperature (°C) | -20~85 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Fully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
Extend USB peripherals beyond the USB 2.0 extension limit (5m)
Daisy chain connection of two cables for even longer connection distances
* Up to 2 cables can be connected in cascade to further extend the connection distance.
Fully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
Extend USB peripherals beyond the USB 2.0 extension limit (5m)
Daisy chain connection of two cables for even longer connection distances
* Up to 2 cables can be connected in cascade to further extend the connection distance.
Warning
* Up to 2 cables can be connected in cascade to further extend the connection distance.Feature
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connectionFully shielded, error-free connection Plug-and-play installation without drivers
Supports Windows 8/7 / Vista / XP and Mac computer systems
Use
Extend USB peripherals beyond the USB 2.0 extension limit (5m)Daisy chain connection of two cables for even longer connection distances
Ulasan Produk
Tidak ada ulasan



















































































































































/7xP113664285-1.jpg)
