StarTech.com USB 2.0 active extension cable 15m Type-A (male / female)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Cable Length (m)15
ColorBlack
Connector ShapeUSB Type-A [4 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Female MountingUSB Type-A [4 pin]
Input Current (A)0.35
Input Voltage (V)100 - 240(AC)
Male MountingUSB Type-A [4 pin]
Mass (g)596
Output Current (A)1
Output voltage (V)5(DC)
PlugNickel plating
Plug TypeH
Power Consumption (W)5
Power SupplyIncluded AC adapter
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1 x USB-A female connector Fully shielded for error-free connection Plug-and-play installation that does not require a driver
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Extend USB peripherals beyond the USB 2.0 extension limit (5m) Connect up to 4 cables in a daisy chain for even longer USB extensions
* Up to 4 cables can be connected in cascade to further extend the connection distance.
Warning
* Up to 4 cables can be connected in cascade to further extend the connection distance.
Feature
1 x USB A male connector
1 x USB-A female connector Fully shielded for error-free connection Plug-and-play installation that does not require a driver
USB bus-powered external universal AC adapter included Blue LED indicator (x1) indicating the status of the extension cable and USB port connection
Use
Extend USB peripherals beyond the USB 2.0 extension limit (5m) Connect up to 4 cables in a daisy chain for even longer USB extensions

Ulasan Produk

Tidak ada ulasan