StarTech.com USB 2.0 active extension cable (15m) & 4 port USB hub Type-A (male)-4x Type-A (female)
#Grup produk P113664221
Spesifikasi
| Cable Length (m) | 15 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin] |
| Mass (g) | 156 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Standard | High Speed |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Speed USB 2.0 compatible. Supports 480Mbps data transfer
Backward compatible with USB 1.0 / 1.1 devices External AC adapter (2A) included Supports overcurrent detection / protection function at each port Plug and play, hot swap compatible
Connect up to 4 USB 2.0 devices to your computer with a single cable
Extend USB peripherals beyond the USB 2.0 extension limit (5m)
Backward compatible with USB 1.0 / 1.1 devices External AC adapter (2A) included Supports overcurrent detection / protection function at each port Plug and play, hot swap compatible
Connect up to 4 USB 2.0 devices to your computer with a single cable
Extend USB peripherals beyond the USB 2.0 extension limit (5m)
Feature
High Speed USB 2.0 compatible. Supports 480Mbps data transferBackward compatible with USB 1.0 / 1.1 devices External AC adapter (2A) included Supports overcurrent detection / protection function at each port Plug and play, hot swap compatible
Use
Connect up to 4 USB 2.0 devices to your computer with a single cableExtend USB peripherals beyond the USB 2.0 extension limit (5m)
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26amp%3B%204%20port%20USB%20hub%20Type-A%20(male)-4x%20Type-A%20(female)/65P113664221-1.jpg)
