Buffalo USB 2.0 A to mini B cable with ferrite core, 3.0m, black

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-A 4-pin male to USB Mini-B male
InterfaceUSB 2.0/1.1
Length (m)3
Mass (g)About 108
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
ShieldingDouble shield
Suitable ModelsDevices with USB Type-A ports and USB Mini-B ports
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Noise-resistant ferrite core included
USB 2.0 cable for miniB devices (AtominiB)
Feature
Noise-resistant ferrite core included
USB 2.0 cable for miniB devices (AtominiB)

Ulasan Produk

Tidak ada ulasan