Spesifikasi
| Cable Thickness (mm) | 3 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A 4-pin male to USB Mini-B male |
| Interface | USB 2.0/1.1 |
| Length (m) | 0.5 |
| Mass (g) | About 37 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Set Contents | Body |
| Shielding | Double shield |
| Suitable Models | Devices with USB Type-A ports and USB Mini-B ports |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Noise-resistant ferrite core included
USB 2.0 cable for miniB devices (AtominiB)
USB 2.0 cable for miniB devices (AtominiB)
Feature
Noise-resistant ferrite core includedUSB 2.0 cable for miniB devices (AtominiB)
Ulasan Produk
Tidak ada ulasan




















































































































































