Buffalo USB 2.0 A to B Environmentally Friendly Cable 5.0m Black

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Thickness (mm)5.2
ColorBlack
Connector ShapeUSB Type-A Male to USB Type-B Male
InterfaceUSB 2.0/1.1
Length (m)5
Mass (g)About 208
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
ShieldingDouble shield
Suitable ModelsDevices with USB Type-A ports and devices with USB Type-B ports
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmentally friendly USB 2.0 cable (A to B) that does not contain halogen elements such as chlorine, which are sources of harmful substances.
Feature
Environmentally friendly USB 2.0 cable (A to B) that does not contain halogen elements such as chlorine, which are sources of harmful substances.

Ulasan Produk

Tidak ada ulasan