Buffalo USB 2.0 A to B Dual Connector 2.5m Black

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (m)2.5
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Intuitively find the right way to insert! The rugged connector makes it easy to hold, so you can easily insert it into a vertically oriented USB port on your desktop. Equipped with a dual USB connector. The A connector that connects to your PC can be inserted into the USB port in either direction, without having to worry about the top or bottom. This "Dual USB Cable"
Flexible and easy-to-use slim cable
Feature

Intuitively find the right way to insert! The rugged connector makes it easy to hold, so you can easily insert it into a vertically oriented USB port on your desktop. Equipped with a dual USB connector. The A connector that connects to your PC can be inserted into the USB port in either direction, without having to worry about the top or bottom. This "Dual USB Cable"
Flexible and easy-to-use slim cable

Ulasan Produk

Tidak ada ulasan