Buffalo USB 2.0 A to B Carbon Fiber Cable 0.5m Black

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Thickness (mm)4.8
ColorBlack
Connector ShapeUSB Type-A Male to USB Type-B Male
InterfaceUSB 2.0/1.1
Length (m)0.5
Mass (g)34
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
ShieldingDouble shield (carbon element kneaded)
Suitable ModelsDevices with USB Type-A ports and devices with USB Type-B ports
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contains carbon elements to reduce radiation noise.
USB 2.0 cable (A to B) for connecting a computer and a printer
Feature
Contains carbon elements to reduce radiation noise.
USB 2.0 cable (A to B) for connecting a computer and a printer

Ulasan Produk

Tidak ada ulasan