Buffalo USB 2.0 A to B cable with ferrite core, 1.0m, black

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-A Male to USB Type-B Male
Ferrite CoreYes
InterfaceUSB 2.0/1.1
Length (m)1
Mass (g)62
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
ShieldingDouble shield (with ferrite core)
Suitable ModelsDevices with USB Type-A ports and devices with USB Type-B ports
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 2.0 cable (A to B) with noise-resistant ferrite core for connecting a computer and printer
Feature
USB 2.0 cable (A to B) with noise-resistant ferrite core for connecting a computer and printer

Ulasan Produk

Tidak ada ulasan