Buffalo USB 2.0 A to A Extension Cable, Environmentally Friendly, 3.0m, Black
Spesifikasi
| Cable | (Structure) Double shield |
|---|---|
| Cable Thickness (mm) | 4.5 |
| Color | Black |
| Connector Shape | USB Type-A Male - USB Type-A Female |
| Conversion Type | Male-female |
| Female Mounting | Type-A |
| Interface | USB 2.0/1.1 |
| Length (m) | 3 |
| Male Mounting | Type-A |
| Mass (g) | About 82 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Set Contents | Body |
| Suitable Models | Devices with USB Type-A ports and devices with USB Type-A plugs |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This environmentally friendly USB 2.0 extension cable eliminates halogen elements such as chlorine, which are sources of harmful substances.
Feature
This environmentally friendly USB 2.0 extension cable eliminates halogen elements such as chlorine, which are sources of harmful substances.Ulasan Produk
Tidak ada ulasan




















































































































































