Buffalo USB 2.0 A to A Extension Cable, Environmentally Friendly, 1.5m, Black

Sebelum PPN:
Rp129.900
Spesifikasi
Cable(Structure) Double shield
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-A Male - USB Type-A Female
Conversion TypeMale-female
Female MountingType-A
InterfaceUSB 2.0/1.1
Length (m)1.5
Male MountingType-A
Mass (g)About 49
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
Suitable ModelsDevices with USB Type-A ports and devices with USB Type-A plugs
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This environmentally friendly USB 2.0 extension cable eliminates halogen elements such as chlorine, which are sources of harmful substances.
Feature
This environmentally friendly USB 2.0 extension cable eliminates halogen elements such as chlorine, which are sources of harmful substances.

Ulasan Produk

Tidak ada ulasan