Buffalo USB 2.0 A to A Extension Cable 1.0m Black

Sebelum PPN:
Rp129.900
Spesifikasi
Cable(Structure) Double shield
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeUSB Type-A (4-pin male) - USB Type-A (4-pin female)
Conversion TypeMale-female
Female MountingUSB Type-A (4 pin)
InterfaceUSB 2.0/1.1
Length (m)1
Male MountingUSB Type-A (4 pin)
Mass (g)45
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
Suitable ModelsDevices with USB Type-A ports and devices with USB Type-A plugs
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect a remote computer to a printer or hard disk. USB 2.0 extension cable
Feature
Connect a remote computer to a printer or hard disk. USB 2.0 extension cable

Ulasan Produk

Tidak ada ulasan