Spesifikasi
| Cable | (Structure) Double shield |
|---|---|
| Cable Thickness (mm) | 4.5 |
| Color | Black |
| Connector Shape | USB Type-A (4-pin male) - USB Type-A (4-pin female) |
| Conversion Type | Male-female |
| Female Mounting | USB Type-A (4 pin) |
| Interface | USB 2.0/1.1 |
| Length (m) | 0.5 |
| Male Mounting | USB Type-A (4 pin) |
| Mass (g) | 32 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Set Contents | Body |
| Suitable Models | Devices with USB Type-A ports and devices with USB Type-A plugs |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connect a remote computer to a printer or hard disk. USB 2.0 extension cable
Feature
Connect a remote computer to a printer or hard disk. USB 2.0 extension cableUlasan Produk
Tidak ada ulasan




















































































































































