StarTech.com USB 2.0 4-port PCI Express card, low profile

Sebelum PPN:
Rp1.499.900
Spesifikasi
ChipsetVIA/VLI-VT6212
Connector ShapePCIExpressx1
Height (mm)20
Humidity (% RH)80
InterfaceUSB2.0
Length (mm)90
Mass (g)0.046
Number of Ports4
Operating Temperature (°C)-0~75
Set ContentsPCI Express USB 2.0 card, driver CD-ROM, full profile bracket, instruction manual
Specification[Hardware industry standard] PCI Express 1 lane 2.5Gb per second, [Bus type] PCI Express, [External port] USB Type-A (4 pin) USB 2.0, [Internal port] SP4 (4 pin, Small Drive Power), USB Type -A (4 pin) USB 2.0
Storage Temperature (°C)-40~125
Suitable CardThin (including SP mounting bracket)
Supported OSWindows 2000/XP/Vista/7/8/8.1/10. Windows Server 2003/2008 R2/2012/2016. Mac OS X 10.6-10.10. Linux 3.5.x to 4.11.x (LTS versions only)
USB typeUSB2.0-480Mbit/s
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 external USB 2.0 ports and 1 internal USB 2.0 port High speed USB 2.0 Maximum data transfer rate 480 Mbps
Backward compatibility with USB 1.0 / 1.1 compatible devices Dedicated power input allows maximum power of 500mA per port
Includes full profile bracket for plug and play
Add USB 2.0 connectivity to PCIe-enabled desktops, workstations or servers
Extend your computer's USB 2.0 connectivity with 4 ports and connect more USB devices Internal USB port Connect your front bay-mounted USB device External HDD, CD / DVD drive, MP3 player to your computer system , Printers, scanners, web cams, game controllers, digital cameras, etc.
Feature
3 external USB 2.0 ports and 1 internal USB 2.0 port High speed USB 2.0 Maximum data transfer rate 480 Mbps
Backward compatibility with USB 1.0 / 1.1 compatible devices Dedicated power input allows maximum power of 500mA per port
Includes full profile bracket for plug and play
Use
Add USB 2.0 connectivity to PCIe-enabled desktops, workstations or servers
Extend your computer's USB 2.0 connectivity with 4 ports and connect more USB devices Internal USB port Connect your front bay-mounted USB device External HDD, CD / DVD drive, MP3 player to your computer system , Printers, scanners, web cams, game controllers, digital cameras, etc.

Ulasan Produk

Tidak ada ulasan