Buffalo USB 2.0 4-Port Hub with Conversion Connector for Tablets and Smartphones

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (cm)Approximately 30 (excluding connector)
ColorBlack
Data Packet RateUSB2.0: Maximum 480Mbps (theoretical value), USB1.1: Maximum 12Mbps (theoretical value)
InterfaceUSB2.0/1.1(microB/Type-A)
Mass (g)About 38
Number of Ports4 ports
Operating Humidity (%)10~85
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)98x17x22 (not including protrusions)
Power Supply MethodBus power
Supported OSWindows,Mac,Chrome OS,Android
USB Port Number4
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use your USB devices with your tablet!
Expands the microB port to four USB-A ports
Comes with an LED so you can check the power status!
This single USB hub can be used with all your devices, including computers, tablets, and smartphones!
Feature
Use your USB devices with your tablet!
Expands the microB port to four USB-A ports
Comes with an LED so you can check the power status!
This single USB hub can be used with all your devices, including computers, tablets, and smartphones!

Ulasan Produk

Tidak ada ulasan