Nakabayashi USB 2.0 4 port hub

Sebelum PPN:
Rp289.900 - Rp299.900
Spesifikasi
Cable Length (cm)30
Connector Shape-DownstreamTypeAx4
Connector Shape-UpstreamTypeA
Interface-DownstreamVer.2.0
Interface-UpstreamUSB 2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)65x19x21
Mass (g)30
Number of Ports4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC or Mac with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An easy-to-use vertical USB 2.0 hub with a compact body.
With a bottom magnet, it can be fixed to a steel desk, etc.
30 cm cable type.
Feature
An easy-to-use vertical USB 2.0 hub with a compact body.
With a bottom magnet, it can be fixed to a steel desk, etc.
30 cm cable type.

Ulasan Produk

Tidak ada ulasan