StarTech.com USB 2.0 - VGA conversion adapter / 1920x1200 (1080p) / Multi-monitor compatible / USB Type-A connection / Windows only / Black / USB - VGA monitor conversion connector / Display converter
#Grup produk P113663383
Spesifikasi
| Cable Length (cm) | 50 |
|---|---|
| Cable Length (m) | 0.5 |
| Chipset | MCT-T2-285A |
| Color | Gray |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Female - USB Type-A [4 Pin] Male |
| Height (mm) | 18 |
| Humidity (% RH) | 0~95 |
| Input | (AV)USB2.0 |
| Length (mm) | 88 |
| Mass (g) | 94 |
| Memory | 32MBDDRSDRAM |
| Operating Temperature (°C) | -10~55 |
| Output | (AV)VGA |
| Product Width (mm) | 52.5 |
| Set Contents | USB-VGA adapter, driver and software CD, instruction manual |
| Specification | [Hardware / Industry standard] USB 2.0 compatible, [USB pass-through] None, [Wide screen support] available |
| Storage Temperature (°C) | -25~75 |
| Supported OS | Windows 10 (32/64bit), Windows 8/8.1 (32/64bit), Windows 7 (32/64), Windows Vista (32/64bit), Windows XP (32/64bit) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with: Windows X86, X64, ARM-enabled Intel, AMD, and Snapdragon X-powered Copilot+ PCs. Note: This product is for Windows only, not for macOS, ChromeOS, or Linux. Administrator privileges are required to install the driver.
External Video Adapter: USB to VGA adapter that allows you to add a VGA monitor to your laptop or desktop PC using a single USB Type-A port. Built-in 50cm integrated cable. TAA compliant
Supports 1920 x 1200 displays: Supports a maximum resolution of 1920x1200 and delivers excellent performance without compromising image quality even with USB 2.0 connections
USB Powered: The USB display adapter is powered from the USB port of your Windows laptop, eliminating the need for additional power cords or plugs. Flexible Solution: The external graphics adapter allows you to connect up to 5 adapters to one device, providing flexible setup options for future expansion.
Extend your desktop display with an external display adapter. No need to open the computer and add a new video card.
Up to 5 monitors / projectors can be added to your computer settings. Use one adapter per additional display Divide large (or multiple) spreadsheets into multiple displays A portable solution to connect your laptop to an external display when you're on the road
Connect multiple monitors to a single computer for immersive multimedia presentations
Connect your PC to a TV and use it to view family photos and watch home videos. Separate multiple applications such as mail check screen and document editing screen to improve work efficiency. Reference material screen and edit screen Ideal for research, writing, etc., such as displaying on separate displays
External Video Adapter: USB to VGA adapter that allows you to add a VGA monitor to your laptop or desktop PC using a single USB Type-A port. Built-in 50cm integrated cable. TAA compliant
Supports 1920 x 1200 displays: Supports a maximum resolution of 1920x1200 and delivers excellent performance without compromising image quality even with USB 2.0 connections
USB Powered: The USB display adapter is powered from the USB port of your Windows laptop, eliminating the need for additional power cords or plugs. Flexible Solution: The external graphics adapter allows you to connect up to 5 adapters to one device, providing flexible setup options for future expansion.
Extend your desktop display with an external display adapter. No need to open the computer and add a new video card.
Up to 5 monitors / projectors can be added to your computer settings. Use one adapter per additional display Divide large (or multiple) spreadsheets into multiple displays A portable solution to connect your laptop to an external display when you're on the road
Connect multiple monitors to a single computer for immersive multimedia presentations
Connect your PC to a TV and use it to view family photos and watch home videos. Separate multiple applications such as mail check screen and document editing screen to improve work efficiency. Reference material screen and edit screen Ideal for research, writing, etc., such as displaying on separate displays
Feature
Compatible with: Windows X86, X64, ARM-enabled Intel, AMD, and Snapdragon X-powered Copilot+ PCs. Note: This product is for Windows only, not for macOS, ChromeOS, or Linux. Administrator privileges are required to install the driver.External Video Adapter: USB to VGA adapter that allows you to add a VGA monitor to your laptop or desktop PC using a single USB Type-A port. Built-in 50cm integrated cable. TAA compliant
Supports 1920 x 1200 displays: Supports a maximum resolution of 1920x1200 and delivers excellent performance without compromising image quality even with USB 2.0 connections
USB Powered: The USB display adapter is powered from the USB port of your Windows laptop, eliminating the need for additional power cords or plugs. Flexible Solution: The external graphics adapter allows you to connect up to 5 adapters to one device, providing flexible setup options for future expansion.
Use
Extend your desktop display with an external display adapter. No need to open the computer and add a new video card.Up to 5 monitors / projectors can be added to your computer settings. Use one adapter per additional display Divide large (or multiple) spreadsheets into multiple displays A portable solution to connect your laptop to an external display when you're on the road
Connect multiple monitors to a single computer for immersive multimedia presentations
Connect your PC to a TV and use it to view family photos and watch home videos. Separate multiple applications such as mail check screen and document editing screen to improve work efficiency. Reference material screen and edit screen Ideal for research, writing, etc., such as displaying on separate displays
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Multi-monitor%20compatible%20%2F%20USB%20Type-A%20connection%20%2F%20Windows%20only%20%2F%20Black%20%2F%20USB%20-%20VGA%20monitor%20conversion%20connector%20%2F%20Display%20converter/anP113663383-1.jpg)
