Spesifikasi
| Applicable Media | SD(HC,XC)/microSD(HC,XC) ~Class10 |
|---|---|
| Color | Gray |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-C,TypeA |
| Included Accessories | Instruction manual |
| Interface-Downstream | USB2.0 |
| Interface-Upstream | USB2.0 |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 87x20x12 |
| Mass (g) | 21 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Models | PCs, tablets, smartphones with USB ports working properly |
| Supported OS | Windows10, 8.1, 8 / macOS 10.12 or later / iPadOS 13.4 or later (Type-C equipped device) / Android 8 or later / Chrome OS |
| Transfer Speed (Mbps) | Up to 480 |
| Voltage (V) | 5 |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SD card reader that can be used with both Type-C and A. It can be used not only on a PC but also on a Type-C iPad / Android.
Beautiful and tough aluminum housing.
Comes with a USB A port (female) that allows you to connect a mouse or keyboard.
It can also be used as a C → A conversion connector.
With a cap to protect the connector.
Beautiful and tough aluminum housing.
Comes with a USB A port (female) that allows you to connect a mouse or keyboard.
It can also be used as a C → A conversion connector.
With a cap to protect the connector.
Feature
SD card reader that can be used with both Type-C and A. It can be used not only on a PC but also on a Type-C iPad / Android.Beautiful and tough aluminum housing.
Comes with a USB A port (female) that allows you to connect a mouse or keyboard.
It can also be used as a C → A conversion connector.
With a cap to protect the connector.
Ulasan Produk
Tidak ada ulasan




















































































































































