StarTech.com USB + Type-C connection M.2 + SATA + SSD case + body integrated cable + USB + 3.1 (10Gbps) compliant + M.2 + NVMe + SSD not supported

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable M.2 SATA-USB Adapter Case USB-C cable is integrated with the main unit. A USB-C connected SATA M.2 SSD case that allows you to use your SATA M.2 drive as an ultra-fast external storage via a USB 3.1 Gen 2 connection. A solution that allows you to externally attach high-performance storage to your USB-C laptop, tablet, or desktop PC. Great for MacBook, Dell XPS, Chromebook Pixel and other USB Type-C devices. <High portability> The compact M.2 SATA-USB adapter is easy to carry and allows high-speed access to your data wherever you are. Since the USB-C cable (15.2 cm) is attached to the main body, you do not need to carry a separate cable and you can connect at any time. <Sturdy aluminum design> The case part that holds the M.2 SATA SSD is made of aluminum and plastic to make it sturdy. The well-ventilated design keeps the optimum drive operating temperature. The M.2 NGFF SSD case, which connects M.2 SATA SSDs with the USB 3.1 Gen 2 standard, provides a simple external storage solution. You can use SATA M.2 SSD as an external drive to transfer files at high speed without causing bottlenecks. <Wide compatibility> The case supports common M.2 SATA SSDs and multiple drive lengths of 42mm (2242), 60mm (2260) and 80mm (2280). It supports USB-C host devices and is also compatible with Thunderbolt 3 USB-C ports. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Portable M.2 SATA-USB Adapter Case USB-C cable is integrated with the main unit. A USB-C connected SATA M.2 SSD case that allows you to use your SATA M.2 drive as an ultra-fast external storage via a USB 3.1 Gen 2 connection. A solution that allows you to externally attach high-performance storage to your USB-C laptop, tablet, or desktop PC. Great for MacBook, Dell XPS, Chromebook Pixel and other USB Type-C devices. <High portability> The compact M.2 SATA-USB adapter is easy to carry and allows high-speed access to your data wherever you are. Since the USB-C cable (15.2 cm) is attached to the main body, you do not need to carry a separate cable and you can connect at any time. <Sturdy aluminum design> The case part that holds the M.2 SATA SSD is made of aluminum and plastic to make it sturdy. The well-ventilated design keeps the optimum drive operating temperature. The M.2 NGFF SSD case, which connects M.2 SATA SSDs with the USB 3.1 Gen 2 standard, provides a simple external storage solution. You can use SATA M.2 SSD as an external drive to transfer files at high speed without causing bottlenecks. <Wide compatibility> The case supports common M.2 SATA SSDs and multiple drive lengths of 42mm (2242), 60mm (2260) and 80mm (2280). It supports USB-C host devices and is also compatible with Thunderbolt 3 USB-C ports. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan