StarTech.com USB + Type-C + multi conversion adapter + Mini + DisplayPort (4K / 60Hz) or VGA output + aluminum case + HDR compatible

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (cm)15.2
ColorSpace gray
Connecting TerminalUSB-C (DP Alt mode supported)
Connector Shape1x Mini DisplayPort,1x VGA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-conversion adapter that connects a USB Type-C laptop to a Mini DisplayPort or VGA display. A portable solution. It supports high dynamic range (HDR) and provides a video function that allows you to enjoy sharp images. <2 in 1 functions suitable for carrying> 2 in 1 USB-C display adapter eliminates the need to carry multiple adapters. A convenient multi-conversion adapter that allows you to connect your laptop to both VGA and Mini DisplayPort displays. It uses a sturdy aluminum housing, assuming that it will be carried in a bag. <Amazing 4K image quality> With Mini DisplayPort output, you can take advantage of the audio-video function built into the USB-C connection port of your computer to realize amazing UHD images on a 4K / 60Hz compatible display. The VGA output supports HD resolutions up to 1920 x 1080 and maintains excellent image quality when connected to a VGA monitor or projector. With HDR support, you can enjoy clear and realistic images with a wider range of contrast ratio, color, brightness, and brightness compared to standard digital imaging.
Feature
A multi-conversion adapter that connects a USB Type-C laptop to a Mini DisplayPort or VGA display. A portable solution. It supports high dynamic range (HDR) and provides a video function that allows you to enjoy sharp images. <2 in 1 functions suitable for carrying> 2 in 1 USB-C display adapter eliminates the need to carry multiple adapters. A convenient multi-conversion adapter that allows you to connect your laptop to both VGA and Mini DisplayPort displays. It uses a sturdy aluminum housing, assuming that it will be carried in a bag. <Amazing 4K image quality> With Mini DisplayPort output, you can take advantage of the audio-video function built into the USB-C connection port of your computer to realize amazing UHD images on a 4K / 60Hz compatible display. The VGA output supports HD resolutions up to 1920 x 1080 and maintains excellent image quality when connected to a VGA monitor or projector. With HDR support, you can enjoy clear and realistic images with a wider range of contrast ratio, color, brightness, and brightness compared to standard digital imaging. A USB-C cable integrated with the main unit is attached to this product. Designed to match the space gray MacBook and MacBook Pro, it can be used with a variety of devices that support USB-C DP Alt mode. StarTech.com offers a 3-year warranty and free lifetime technical support for this product. Note: This adapter only supports single displays. Mini DisplayPort and VGA video cannot be output at the same time.

Ulasan Produk

Tidak ada ulasan