Buffalo USB & PS/2 Wired Standard Keyboard, Black

Sebelum PPN:
Rp329.900
Spesifikasi
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesInstruction manual/warranty card, PS/2 conversion adapter
InterfaceUSB Type-A(USB 1.1),PS/2
Key layoutJapanese (JIS compliant)
Key pitch (mm)19
Key stroke (mm)3
Mass (g)About 520
Number of Keys108 keys
Operating Environment(Guaranteed) Temperature: 5°C to 40°C, Humidity: 5% to 90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 441 x 23 x 148 (excluding protrusions)
Specification*Key top printing method: Silk printing *Key structure: Membrane *Numeric keypad: Yes *Angle adjustment stand: Yes
Standard to ConformVCCI Class B
Status DisplayScroll Lock/Caps Lock/Num Lock
Suitable ModelsComputers, tablets, and game consoles with USB Type-A connectors/Computers with PS/2 connectors
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with both PS/2 and USB. Curved design reduces wrist fatigue. Standard keyboard layout. Adjustable angle stand.
Feature
Compatible with both PS/2 and USB. Curved design reduces wrist fatigue. Standard keyboard layout. Adjustable angle stand.

Ulasan Produk

Tidak ada ulasan