Buffalo USB & PS/2 Wired Gaming Keyboard for PS4

Sebelum PPN:
Rp1.399.900
Spesifikasi
AS ONE Part Number64-3775-30
Cable Length (m)About 1.8
ColorBlack
Conform toChrome + OS + (NUM lock LED does not light, but it is always ON.)
Included AccessoriesInstruction manual, USB / PS / 2 conversion adapter
InterfaceUSB Type-A,PS/2
Key pitch (mm)19
Key stroke (mm)4
Mass (g)About 730
Number of Keys109 keys
Operating EnvironmentTemperature: 5 ° C-40 ° C, Humidity: 5% -90% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)441 x 27.4 x 136 (excluding protrusions)
StructureKey: Membrane
Suitable ModelsModels equipped with USB or PS / 2 interface as standard, Windows computer, PlayStation (R) 4, PlayStation (R) 3
Supported OSWindows 10,Windows 7,Windows 8
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for FPS games. Multiple key simultaneous recognition (limited to key area). Stable feel no matter where you press. 10 million keystrokes durability. WIN LOCK MODE compatible. Compatible with PlayStation 4. USB and PS/2 connections available.
Feature
Ideal for FPS games. Multiple key simultaneous recognition (limited to key area). Stable feel no matter where you press. 10 million keystrokes durability. WIN LOCK MODE compatible. Compatible with PlayStation 4. USB and PS/2 connections available.

Ulasan Produk

Tidak ada ulasan