StarTech.com USB - RS232C serial conversion cable/straight/USB 2.0/61cm/2 ports/COM retention function/ESD protection/compatible with various OS/serial converter

Sebelum PPN:
Rp1.999.900
Spesifikasi
Applicable StandardRS-232C,USB 1.1/2.0
Baud Rate921.6 Kbps
Connector A1x USB-A (USB 2.0)
Connector B2x D-Sub (9-pin)
InterfaceCereal
Mass (g)110
Number of Ports2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS
Supported ProtocolsRS-232
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable nuts and screws included: This USB RS232C conversion cable adds two DB9 RS-232C ports to the USB-A port of your computer. Use the DB9 nuts already attached to the unit or the included DB9 screws to secure serial peripherals and cables.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show the communication status of each port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial conversion adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted High-quality design: One-piece TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the 2-port serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Mounting hardware included
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
Feature
Detachable nuts and screws included: This USB RS232C conversion cable adds two DB9 RS-232C ports to the USB-A port of your computer. Use the DB9 nuts already attached to the unit or the included DB9 screws to secure serial peripherals and cables.
LED Indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show the communication status of each port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial conversion adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted High-quality design: One-piece TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the 2-port serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Mounting hardware included
Use
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan