StarTech.com USB - RS232C serial conversion cable/straight/USB 2.0/4m/2 ports/COM retention function/ESD protection/compatible with various OS/DB9 serial converter
#Grup produk P113663143
Spesifikasi
| Applicable Standard | RS-232C,USB 1.1/2.0 |
|---|---|
| Baud Rate | 921.6 Kbps |
| Connector A | 1x USB-A (USB 2.0) |
| Connector B | 2x D-Sub (9-pin) |
| Interface | Cereal |
| Mass (g) | 280 |
| Number of Ports | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS |
| Supported Protocols | RS-232 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Detachable nuts and screws included: This USB RS232C conversion cable adds two DB9 RS-232C ports to the USB-A port of your computer. Use the DB9 screws already attached to the main unit or the included DB9 nuts to secure serial peripherals and cables.
LED indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show the communication status of each port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial conversion adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted High-quality design: One-piece TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the 2-port serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Mounting hardware included
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
LED indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show the communication status of each port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial conversion adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted High-quality design: One-piece TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the 2-port serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Mounting hardware included
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection with
Program your LED or digital signage board using a serial communication port
Feature
Detachable nuts and screws included: This USB RS232C conversion cable adds two DB9 RS-232C ports to the USB-A port of your computer. Use the DB9 screws already attached to the main unit or the included DB9 nuts to secure serial peripherals and cables.LED indicators: USB LED lights up when the adapter is recognized by the host computer, and transmit/receive LEDs show the communication status of each port in real time Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial conversion adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted High-quality design: One-piece TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the 2-port serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Mounting hardware included
Use
Add RS-232C functionality to USB-enabled data terminal equipment (DTE) and connect data communication equipment (DCE) peripherals Connect, monitor, and control industrial sensors and equipment such as barcode scanners, receipt printers, and other POS devices connection withProgram your LED or digital signage board using a serial communication port
Ulasan Produk
Tidak ada ulasan




















































































































































