StarTech.com USB - RS232C serial conversion cable/straight/USB 2.0 connection/2m/1 port/male-male/FTDI FT232R/ESD protection/various OS/DB9

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector A1x USB-A (USB 2.0,480bps)
Connector B1x High Density D-Sub (DB-9, 9-pin, male)
Height (cm)1.6
Included Accessories2x DB9 nuts, 1x Quick Start Guide
Mass (g)87
Number of Ports1
Operating Humidity Range (%RH)0 to 95 (no condensation)
Operating Temperature Range (°C)-40~80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-40~80
Width (cm)3.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB serial adapter with USB LED that lights up when the adapter is recognized by the host computer, and transmit/receive LEDs that show real-time port communication status Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted. High-quality design: Rugged TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Specifications: Cable length: 2m/FTDI FT232R chipset/Maximum baud rate: 921.6Kbps/FIFO: 128Byte RX and 256Byte TX/Parity mode: Odd Even Mark Space None/Data bits: 7 or 8/Stop bits: 1 or 2
Adds RS-232C functionality to USB-compatible Data Terminal Equipment (DTE) and connects Data Communications Equipment (DCE) Connects, monitors, and controls industrial sensors and equipment Connects barcode scanners, receipt printers, and other POS devices
Program LED and digital signage boards using serial communication ports
Feature
Detachable nut & screw included: USB RS232C conversion cable that adds one DB9 RS-232C port to the USB-A port of your computer. Attach serial peripherals and cables using the DB9 screw already attached to the main unit or the included DB9 nut.
LED Indicators: USB serial adapter with USB LED that lights up when the adapter is recognized by the host computer, and transmit/receive LEDs that show real-time port communication status Compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (driver is automatically installed for Windows 7+, macOS 10.15+, and Linux). USB serial adapter with COM port number retention function that automatically reassigns when the connector is inserted or removed, or when the system is restarted. High-quality design: Rugged TPE molding and Level 4 ESD protection (15kV air/8kV contact) enhance the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Gold-plated connectors. Operating temperature: -40 to 80 degrees Specifications: Cable length: 2m/FTDI FT232R chipset/Maximum baud rate: 921.6Kbps/FIFO: 128Byte RX and 256Byte TX/Parity mode: Odd Even Mark Space None/Data bits: 7 or 8/Stop bits: 1 or 2
Use
Adds RS-232C functionality to USB-compatible Data Terminal Equipment (DTE) and connects Data Communications Equipment (DCE) Connects, monitors, and controls industrial sensors and equipment Connects barcode scanners, receipt printers, and other POS devices
Program LED and digital signage boards using serial communication ports

Ulasan Produk

Tidak ada ulasan