StarTech.com USB - RS232C serial conversion cable/Cross/USB 2.0/3m/1 port/COM retention function/ESD protection/Compatible with various OS/DB9 serial converter

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable StandardRS-232C,USB 1.1/2.0
Baud Rate921.6 Kbps
Cable Length (m)3
Connector A1x USB-A (USB 2.0)
Connector B1x D-Sub (9 pin)
InterfaceCereal
Mass (g)120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification[Bus interface] USB 2.0 [Data bits] 7, 8 [FIFO] 128-byte RX buffer, 256-byte TX buffer [Parity] Odd, Even, Mark, Space [Stop bits] 1, 2
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019/2022, macOS 10.9 - 10.15/11.0/12.0/13.0/14.0, Linux 4.15.x (LTS version only), Chrome OS
Supported ProtocolsRS-232
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port
Feature
Removable nut and screw included: USB RS232C conversion cable that adds one null modem (cross type) RS-232C port to your computer's USB-A port. Secure serial peripherals and cables using the pre-installed DB9 screw or the included DB9 nut
LED indicator: A USB LED that lights up when the adapter is recognized by the host computer, and a transmission/reception LED that shows the communication status of the port in real time USB serial conversion adapter compatibility: Supported OS: Windows, macOS, ChromeOS, Linux (Windows 7) +, macOS 10.15+, automatic driver installation on Linux). Equipped with a COM port retention function that automatically reassigns ports. Eliminates conflicts between circuit terminating equipment (DCE) and data terminal equipment (DTE) without the need for additional cross-type serial cables or adapters High-quality design: durable TPE molding and Level 4 ESD protection (15kV air) /8kV contact) enhances the reliability and durability of the serial converter. Copper shielding minimizes EMI/RFI interference. Adopts gold-plated connector
Use
Directly eliminates conflicts with data line termination equipment (DCE) and data terminal equipment (DTE) without using cross-type cables/adapters Connects, monitors, and controls industrial sensors and equipment such as barcode scanners, receipt printers, Connection with other POS devices
Program your LED or digital signage board using a serial communication port

Ulasan Produk

Tidak ada ulasan