StarTech.com USB 3.0 connection Built-in multi-card Reader / writer UHS-II compatible
#Grup produk P113663046
Spesifikasi
| Color | Black |
|---|---|
| Data Packet Rate | (Maximum) 5Gbps |
| Height (mm) | 24 |
| Humidity (% RH) | 15~85 |
| Length (cm) | 11.8 |
| Mass (g) | 250 |
| Operating Temperature (°C) | 0~60 |
| Storage Temperature (°C) | -20~60 |
| Width (cm) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB 3.0 Multi-Card Reader: Built-in USB 3.0 multi-card reader that fits in a 3.5" drive bay and connects to a 20-pin motherboard header. Access all major flash cards from your desktop computer. 20-pin IDC cable and screws included Excellent compatibility: CompactFlash type I, SD/miniSD/microSD/SDHC/SDXC, MMC/RS-MMC/HS-MMC/MMCmobile/MMCplus/MMCmicro/HC-MMC, Memory Stick (MS/ Compatible with MS Duo/HS-MS/MS PRO/MS PRO Duo/MS PRO-HG Duo/MS-ROM/M2 ) and xD Picture card. Simultaneous access to slots with built-in USB 3.0 ports on the front panel: Supports simultaneous access to 4 different card slots (excluding media of the same type), copying files from or between different media cards at the same time Built-in multi-card reader Easy setup: Independent of OS, compatible with Windows, macOS and Linux. Built-in power and activity LEDs. Perfect for storing, editing and transferring content for videography, photography, podcasting, YouTube and social media
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Supports reading / writing of various memory cards. High-speed and efficient reading and duplication of high-resolution image files ideal for photo labs and kiosks. Effective solutions for medical devices, school systems and business applications.
Back up and copy data, photos, videos, etc. from memory card to home computer, computer to memory card
StarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Supports reading / writing of various memory cards. High-speed and efficient reading and duplication of high-resolution image files ideal for photo labs and kiosks. Effective solutions for medical devices, school systems and business applications.
Back up and copy data, photos, videos, etc. from memory card to home computer, computer to memory card
Feature
USB 3.0 Multi-Card Reader: Built-in USB 3.0 multi-card reader that fits in a 3.5" drive bay and connects to a 20-pin motherboard header. Access all major flash cards from your desktop computer. 20-pin IDC cable and screws included Excellent compatibility: CompactFlash type I, SD/miniSD/microSD/SDHC/SDXC, MMC/RS-MMC/HS-MMC/MMCmobile/MMCplus/MMCmicro/HC-MMC, Memory Stick (MS/ Compatible with MS Duo/HS-MS/MS PRO/MS PRO Duo/MS PRO-HG Duo/MS-ROM/M2 ) and xD Picture card. Simultaneous access to slots with built-in USB 3.0 ports on the front panel: Supports simultaneous access to 4 different card slots (excluding media of the same type), copying files from or between different media cards at the same time Built-in multi-card reader Easy setup: Independent of OS, compatible with Windows, macOS and Linux. Built-in power and activity LEDs. Perfect for storing, editing and transferring content for videography, photography, podcasting, YouTube and social mediaStarTech.com Advantage: Over 30 years of products for IT professionals. Free and unlimited support for questions and consultations about products by manufacturers
Use
Supports reading / writing of various memory cards. High-speed and efficient reading and duplication of high-resolution image files ideal for photo labs and kiosks. Effective solutions for medical devices, school systems and business applications.Back up and copy data, photos, videos, etc. from memory card to home computer, computer to memory card
Ulasan Produk
Tidak ada ulasan




















































































































































