Buffalo Universal Connector USB3.0 A to microB Cable

Sebelum PPN:
Rp279.900
Spesifikasi
Cable Length (m)3
Cable Thickness (mm)5
ColorBlack
Connector ShapeUSB Type-A Male - USB Micro-B Male
Conversion TypeMale-male
Data Packet RateUSB3.0(5Gbps)/USB2.0(480Mbps)/USB1.1(12Mbps)/USB1.0(1.5Mbps) *The slowest transfer speed will depend on the device and connection cable used.
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1
Mass (g)About 127
Maximum Current (A)0.9
Maximum Voltage (V)5
Operating Humidity (%)20~80
Operating Temperature (°C)5~35
ShieldingTriple shield
Suitable ModelsComputers with USB Type-A interfaces, peripheral devices with USB 3.0 standard (Micro-B) interfaces, etc.
Transfer Rate (Gbps)Up to 5 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.0 A to microB cable. Achieves transfer speeds of 5Gbps, more than 10 times faster than USB 2.0. Intuitive insertion direction! Contoured connector for easy grip.
*The USB micro-B side cannot be connected to devices with USB 2.0 or USB 1.1 connectors.
Warning
*The USB micro-B side cannot be connected to devices with USB 2.0 or USB 1.1 connectors.
Feature
USB 3.0 A to microB cable. Achieves transfer speeds of 5Gbps, more than 10 times faster than USB 2.0. Intuitive insertion direction! Contoured connector for easy grip.

Ulasan Produk

Tidak ada ulasan