Buffalo Unbreakable Cat5e LAN Cable, Flat, 30m, Blue

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)30
Cable Thickness (mm)Thickness 2.1 x Width 8.0
ColorBlue
Communication Speed1Gbps
ConnectorYes
Connector ShapeRJ-45 connector
Locking Clip-tab Protection○
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureTwist line
Suitable ModelsADSL modem, CATV modem, optical line (FTTH ultra-high speed optical internet), digital TV, hard disk recorder (model with RJ-45 connector), computer
Terminal ConnectionStraight
Transmission Band (MHz)100
Type of Cable4-pair UTP straight cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Cat5e-compatible LAN cable has unbreakable tabs. Its flexible, thin, flat design (approximately 2.1mm thick) means it won't be noticeable even when placed between the floor and carpet.
Feature
This Cat5e-compatible LAN cable has unbreakable tabs. Its flexible, thin, flat design (approximately 2.1mm thick) means it won't be noticeable even when placed between the floor and carpet.

Ulasan Produk

Tidak ada ulasan