Sandisk Ultra PLUS SDHC UHS-I Card

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number64-9050-41
Capacity32GB
CompatibilityCan be used with SDHC / SDXC and SDHC / SDXC UHS-I support devices
Dimensions (Length L x Width W x Height H) (mm)about 2.17 x 23.91 x 31.92
Read Speed (Mb/s)Maximum: 130
UHS Speed ClassUHS-I speed class 1
Video Speed ClassV10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With SanDisk Ultra Plus SDXC and SDHC UHS-I memory cards, you can save a large number of photos and full HD videos and transfer them to your computer instantly. These memory cards are suitable for compact digital cameras and camcorders. With a maximum read speed of 130MB / sec 1, you can comfortably transfer high-speed files.
Ideal for full HD video recording. SanDisk Ultra Plus SDXC / SDHC UHS-I card is full HD video (1080p) CLASS10 suitable for recording, UHS speed class 1 (U1), video speed class 10 (V10) Speed standard It corresponds to 4. Enjoy smooth video recording at family gatherings, sporting events, school events, and more.
Feature
With SanDisk Ultra Plus SDXC and SDHC UHS-I memory cards, you can save a large number of photos and full HD videos and transfer them to your computer instantly. These memory cards are suitable for compact digital cameras and camcorders. With a maximum read speed of 130MB / sec 1, you can comfortably transfer high-speed files.
Ideal for full HD video recording. SanDisk Ultra Plus SDXC / SDHC UHS-I card is full HD video (1080p) CLASS10 suitable for recording, UHS speed class 1 (U1), video speed class 10 (V10) Speed standard It corresponds to 4. Enjoy smooth video recording at family gatherings, sporting events, school events, and more.

Ulasan Produk

Tidak ada ulasan