Spesifikasi
| Applicable Media | D/SDHC/SDXC, microSD/microSDHC/microSDXC *Copyright protection functions (ID function, etc.) are not supported. |
|---|---|
| Cable Length (cm) | About 12 |
| Communication Speed | USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0: Maximum 5 Gbps (standard value), USB 2.0: Maximum 480 Mbps (standard value), USB 1.1: Maximum 12 Mbps (standard value) |
| Current Consumption (mA) | Maximum 500 *Depends on the media used. |
| Included Accessories | Instruction manual / Warranty card |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 Type-C |
| Mass (g) | About 43 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approximately 40 x 11 x 55 (excluding protrusions) |
| Specification | Copy between media (individual slot recognition): Possible |
| Standard | VCCI Class B compliant product |
| Suitable Equipments | USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0 / 1.1 Type-C equipped Windows PC, Mac, Chromebook, Windows tablet, iPhone, iPad, Android smartphone/tablet |
| Voltage Rating (V) | 5.0 (bus powered) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports UHS-II for high-speed data transfer, allowing smooth transfer of 4K video footage. Simply plug this Type-C cable into your PC, smartphone, or tablet.
Feature
Supports UHS-II for high-speed data transfer, allowing smooth transfer of 4K video footage. Simply plug this Type-C cable into your PC, smartphone, or tablet.Ulasan Produk
Tidak ada ulasan




















































































































































