Buffalo UHS-II Compatible USB 3.0 Multi-Card Reader

Sebelum PPN:
Rp919.900
Spesifikasi
Applicable MediaCompact Flash, SD memory card, SDHC memory card, SDXC memory card, microSD memory card, microSDHC memory card, microSDXC memory card, Memory Stick Duo, Memory Stick PRO Duo, Memory Stick PRO-HG Duo
ColorBlack
Current Consumption (mA)Up to 900
Included AccessoriesUSB cable (0.5m), instruction manual/warranty
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/ 3.0 / 2.0(Type-A)
Mass (g)About 42
Operating Humidity (%)5~90
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)85 x 16 x 50 (excluding protrusions)
Power Supply MethodBus power
Suitable ModelsWindows PC with USB3.0/2.0(Type-A) terminal, Mac with USB3.0/2.0(Type-A) terminal, PlayStation (R) 4
Supported OSWindows,Mac,Chrome OS
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-end USB 3.0 multi-card reader has been updated and is now more affordable!
Wide coverage of major media, and copying between media is also possible!
Supports UHS-II transfer for SD and microSD cards
Special design to prevent CF pin breakage
*Data transfer speeds will be significantly slower on devices without USB 2.0. *"PlayStation" is a registered trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Warning
*Data transfer speeds will be significantly slower on devices without USB 2.0. *"PlayStation" is a registered trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Feature
The high-end USB 3.0 multi-card reader has been updated and is now more affordable!
Wide coverage of major media, and copying between media is also possible!
Supports UHS-II transfer for SD and microSD cards
Special design to prevent CF pin breakage

Ulasan Produk

Tidak ada ulasan

Halaman Terkait