Buffalo UHS-I Class 1 SDHC card

Sebelum PPN:
Rp359.900 - Rp579.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)24x32x2.1
Current Consumption (mA)Up to 200
Mass of Main Unit (g)About 2.5
Maximum Power Consumption (W)0.72
Operating EnvironmentTemperature: 0-60°C Humidity: 0-90%
SD speed classCLASS10
StandardPhysical Layer Specification Ver.3.00(part1) File System Specification Ver.1.00(part3) Seculity Specification Ver.1.10(part3)
TypeSDHC card
UHS Speed ClassUHS speed class 1
Voltage2.7~3.6V
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports UHS Speed Class 1 with high-speed read transfer of up to 40MB/s, making it useful for a variety of applications
Feature
Supports UHS Speed Class 1 with high-speed read transfer of up to 40MB/s, making it useful for a variety of applications

Ulasan Produk

Tidak ada ulasan