Buffalo Type-C/Type-A USB3.2 Type-C Card Reader

Sebelum PPN:
Rp609.900
Spesifikasi
Applicable MediaSD/SDHC/SDXC/microSD/microSDHC/microSDXC *Copyright protection functions (ID function, etc.) are not supported.
Current ConsumptionMaximum 300mA *Depending on the media used.
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1
Mass (g)About 13
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 79 x 10 x 20 *Not including protrusions
Suitable EquipmentsWindows PCs, Macs, and Chromebooks with USB Type-C or Type-A connectors, iPads, iPhones, and Android smartphones with USB Type-C connectors
Voltage Rating (V)5.0 (bus powered)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stick-type device features USB Type-C and Type-A connectors for easy insertion. It's also compatible with Buffalo's original photo and video backup app, "Photo Backup." It comes with a cap, so you can store it without worrying about foreign objects getting in or it becoming deformed, making it safe to carry around.
Feature
This stick-type device features USB Type-C and Type-A connectors for easy insertion. It's also compatible with Buffalo's original photo and video backup app, "Photo Backup." It comes with a cap, so you can store it without worrying about foreign objects getting in or it becoming deformed, making it safe to carry around.

Ulasan Produk

Tidak ada ulasan