MCO Type-C USB2.0 PD cable
#Grup produk P113658327
Spesifikasi
| Cable Type | High durability/soft |
|---|---|
| Color | Black |
| Connector | USB Type-C to USB Type-C |
| Power (V/A) | 5-20/5(USB PD100W compatible) |
| Specification | Transfer speed: USB 2.0 compliant (data communication compatible), passed bending test 50,000 times, comes with cable band |
| Warranty Period | 6 months from the date of purchase *Proof of purchase such as a receipt is required to receive the warranty. |
| suitable usage | Charging / communication |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Type-C charging cable that supports USB PD and has a built-in eMarker - Highly durable, soft and tangle-free fabric cable that is easy to handle
It can also be used as a communication cable by connecting a computer to a smartphone, etc.
*This product does not guarantee that it can charge all USB PD devices. *Depending on the shape of the installation device, it may not be possible to install it correctly. *Never touch the cable or connector with wet hands. Also, if this product becomes disconnected or damaged, please stop using it immediately. *When removing this product, hold the connector, not the cable. *Please do not use it in a dusty place. Dust may enter the charging port and cause a fire. *Never charge on textile products such as futons or cushions. Fibers can enter the charging port and cause a fire. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. *Please refrain from taking any further responsibility. *Product names and product names listed are trademarks or registered trademarks of each company. *Product specifications are subject to change without notice due to improvements. *This product warranty only applies to Japan. (This warranty is valid only in Japan.)
It can also be used as a communication cable by connecting a computer to a smartphone, etc.
*This product does not guarantee that it can charge all USB PD devices. *Depending on the shape of the installation device, it may not be possible to install it correctly. *Never touch the cable or connector with wet hands. Also, if this product becomes disconnected or damaged, please stop using it immediately. *When removing this product, hold the connector, not the cable. *Please do not use it in a dusty place. Dust may enter the charging port and cause a fire. *Never charge on textile products such as futons or cushions. Fibers can enter the charging port and cause a fire. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. *Please refrain from taking any further responsibility. *Product names and product names listed are trademarks or registered trademarks of each company. *Product specifications are subject to change without notice due to improvements. *This product warranty only applies to Japan. (This warranty is valid only in Japan.)
Warning
*This product does not guarantee that it can charge all USB PD devices. *Depending on the shape of the installation device, it may not be possible to install it correctly. *Never touch the cable or connector with wet hands. Also, if this product becomes disconnected or damaged, please stop using it immediately. *When removing this product, hold the connector, not the cable. *Please do not use it in a dusty place. Dust may enter the charging port and cause a fire. *Never charge on textile products such as futons or cushions. Fibers can enter the charging port and cause a fire. *We cannot guarantee any loss of data or programs or equipment failure that may occur while using this product. *The manufacturer is not responsible for any malfunctions or malfunctions of other equipment caused by the use of this product. *We take every precaution in manufacturing this product, but in the unlikely event that the product is defective, we will immediately replace it. *Please refrain from taking any further responsibility. *Product names and product names listed are trademarks or registered trademarks of each company. *Product specifications are subject to change without notice due to improvements. *This product warranty only applies to Japan. (This warranty is valid only in Japan.)Feature
USB Type-C charging cable that supports USB PD and has a built-in eMarker - Highly durable, soft and tangle-free fabric cable that is easy to handleUse
It can also be used as a communication cable by connecting a computer to a smartphone, etc.Ulasan Produk
Tidak ada ulasan




















































































































































