Spesifikasi
| Applicable Media | microSD/microSDHC/microSDXC |
|---|---|
| Communication Speed | USB 3.2 (Gen 1)/3.1 (Gen 1)/3.0: Maximum 5 Gbps (standard value), USB 2.0: Maximum 480 Mbps (standard value), USB 1.1: Maximum 12 Mbps (standard value) |
| Current Consumption (mA) | Up to 900 |
| Included Accessories | Instruction manual / Warranty card |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 Type-C |
| Mass (g) | About 5 |
| Operating Humidity (%) | 5 to 90 (no condensation) |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 37 x 12 x 16 (when stored), Approx. 52 x 12 x 16 (when in use) *excluding protrusions |
| Specification | Copy between media (individual slot recognition): Not possible |
| Standard | VCCI Class B compliant product |
| Suitable Equipments | USB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0 / 1.1 Type-C equipped Windows PC, Mac, Chromebook, iPad, iPhone, Android smartphone |
| Voltage Rating (V) | 5.0 (bus powered) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact microSD card reader features a USB Type-C connector. It's compatible with the "Photo Backup" app for iPhones and Android devices with USB Type-C connectors. Its design makes it convenient for smartphones with thick cases.
Feature
This compact microSD card reader features a USB Type-C connector. It's compatible with the "Photo Backup" app for iPhones and Android devices with USB Type-C connectors. Its design makes it convenient for smartphones with thick cases.Ulasan Produk
Tidak ada ulasan




















































































































































