Buffalo Type-C USB 3.2 microSD card reader, black

Sebelum PPN:
Rp369.900
Spesifikasi
Applicable MediamicroSD/microSDHC/microSDXC
Communication SpeedUSB 3.2 (Gen 1)/3.1 (Gen 1)/3.0: Maximum 5 Gbps (standard value), USB 2.0: Maximum 480 Mbps (standard value), USB 1.1: Maximum 12 Mbps (standard value)
Current Consumption (mA)Up to 900
Included AccessoriesInstruction manual / Warranty card
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0/1.1 Type-C
Mass (g)About 5
Operating Humidity (%)5 to 90 (no condensation)
Operating Temperature (°C)5~40
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 37 x 12 x 16 (when stored), Approx. 52 x 12 x 16 (when in use) *excluding protrusions
SpecificationCopy between media (individual slot recognition): Not possible
StandardVCCI Class B compliant product
Suitable EquipmentsUSB 3.2 (Gen 1) / 3.1 (Gen 1) / 3.0 / 2.0 / 1.1 Type-C equipped Windows PC, Mac, Chromebook, iPad, iPhone, Android smartphone
Voltage Rating (V)5.0 (bus powered)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact microSD card reader features a USB Type-C connector. It's compatible with the "Photo Backup" app for iPhones and Android devices with USB Type-C connectors. Its design makes it convenient for smartphones with thick cases.
Feature
This compact microSD card reader features a USB Type-C connector. It's compatible with the "Photo Backup" app for iPhones and Android devices with USB Type-C connectors. Its design makes it convenient for smartphones with thick cases.

Ulasan Produk

Tidak ada ulasan