Nakabayashi Type-C strong cable USB2.0

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (m)0.5
Cable TypeMesh
ColorGray
Connector ShapeUSB [Type-C] Male-USB2.0 [A] Male
InterfaceUSB2.0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsSWITCH body, Joy-Con charging grip, Pro controller
suitable usageFor charging and data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a durable metal body and a mesh cable that does not easily break. Supports charging data communication. Safe with 56k register.
Feature
Uses a durable metal body and a mesh cable that does not easily break. Supports charging data communication. Safe with 56k register.

Ulasan Produk

Tidak ada ulasan