JTT Type-C male to USB-A female conversion adapter
#Grup produk P113658080
Spesifikasi
| Connector Shape | PC side: Type-C (male) USB3.1, connected device side: USB-A (female) USB3.1 |
|---|---|
| Dimensions (mm) | 36x24x11 |
| Female Mounting | USB-A |
| Male Mounting | Type-C |
| Mass (g) | 6 |
| Specification | Conversion specifications: Type-C (male) -> USB-A (female) conversion *Smartphone/tablet must support OTG (USB host) function. *Transfer speed depends on the specifications of the connected device. |
| Transfer Rate (Gbps) | Up to 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By converting the USB Type-C terminal of a computer or smartphone that supports OTG function to USB-A, you can connect a mouse/keyboard, USB memory, etc.
Feature
By converting the USB Type-C terminal of a computer or smartphone that supports OTG function to USB-A, you can connect a mouse/keyboard, USB memory, etc.Ulasan Produk
Tidak ada ulasan




















































































































































