Ohm Electric Type-C cable USB-A to USB-C

Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
Connector ShapeUSB(Type-A),USB(Type-C)
Suitable ModelsDevices with USBType-C connector such as smartphones / tablets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design with high output and ultra-fast charging Long bush shape prevents wire breakage, 4-way slits distribute load, and design is resistant to bending
Can be charged with a high current of 3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product Body color is black
Feature
Compact design with high output and ultra-fast charging Long bush shape prevents wire breakage, 4-way slits distribute load, and design is resistant to bending
Can be charged with a high current of 3A. High-speed data transfer at up to 480Mbps.
USB-IF official certified product Body color is black

Ulasan Produk

Tidak ada ulasan